Aruba Wicker Arm Chair with Sunbrella Cushions

  • Mfr # PH5102JV-14090

  • Zoro # G016549972


product price: $1,049.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
29 in
Color
Flint
Material
Synthetic Wicker
Overall Length
26 in
Overall Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH5102JV-14090
Zoro #
G016549972
UPC #
-
Country of Origin
China

Dimensions

Overall Width
29 in
Overall Length
26 in
Overall Height
29 in

Details

Color
Flint
Material
Synthetic Wicker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.