Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aruba Wicker Arm Chair with Sunbrella Cushions

  • Mfr # PH5102JV-57014

  • Zoro # G116549872


product price: $1,049.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
29 in
Overall Width
29 in
Material
Synthetic Wicker
Color
Java
Overall Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH5102JV-57014
Zoro #
G116549872
UPC #
-
Country of Origin
China

Dimensions

Overall Height
29 in
Overall Width
29 in
Overall Length
26 in

Details

Material
Synthetic Wicker
Color
Java

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.