Aruba Wicker Arm Chair with Sunbrella Cushions
Mfr # PH5102JV-57015
Zoro # G316550210
product price: $1,049.99
/eaKey Features
Overall Length
26 in
Overall Height
29 in
Overall Width
29 in
Color
Fawn
Material
Synthetic Wicker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PH5102JV-57015
Zoro #
G316550210
UPC #
-
Country of Origin
China
Dimensions
Overall Length
26 in
Overall Height
29 in
Overall Width
29 in
Details
Color
Fawn
Material
Synthetic Wicker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.