Zoro Homepage

Aruba Wicker Corner Sofa Section with Cushions

  • Mfr # PH5101JV-C-57012

  • Zoro # G416550073


product price: $1,186.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Cloud
Overall Width
29 in
Overall Length
26 in
Material
Synthetic Wicker
Overall Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH5101JV-C-57012
Zoro #
G416550073
UPC #
-
Country of Origin
China

Dimensions

Overall Width
29 in
Overall Length
26 in
Overall Height
29 in

Details

Color
Cloud
Material
Synthetic Wicker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.