Aruba Wicker Left or Right Arm Corner Section with Cushions
Mfr # PH5101JV-L/R-14091
Zoro # G316549788
product price: $1,074.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Height
29 in
Overall Width
29 in
Overall Length
26 in
Color
Skyline
Material
Synthetic Wicker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH5101JV-L/R-14091
Zoro #
G316549788
UPC #
-
Country of Origin
China
Dimensions
Overall Height
29 in
Overall Width
29 in
Overall Length
26 in
Details
Color
Skyline
Material
Synthetic Wicker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.