Aruba Wicker Outdoor Ottoman with Sunbrella Cushion
Mfr # PH5106JV-57012
Zoro # G416549992
product price: $607.99
/ea
Free Shipping & Returns
Key Features
Overall Height
25 in
Overall Length
14 in
Overall Width
25 in
Color
Cloud
Material
Synthetic Wicker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH5106JV-57012
Zoro #
G416549992
UPC #
-
Country of Origin
China
Dimensions
Overall Height
25 in
Overall Length
14 in
Overall Width
25 in
Details
Color
Cloud
Material
Synthetic Wicker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.