Zoro Homepage

Atlas A-Frame 30 x 72in Dining Height Table Base - Sand Black

  • Mfr # TBA2-3072

  • Zoro # G416477240


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBA2-3072
Zoro #
G416477240
UPC #
-
Country of Origin
China

Details

Color
Black
Material
Steel

Description

Bring bold, industrial charm to your dining space with the Atlas Dining Height Table Base. Built from heavy-duty steel and finished in a sleek, chip-resistant sand black powder coat, Atlas combines rugged durability with clean, modern style. Its A-frame silhouette offers strong visual impact and long-lasting support, making it ideal for high-traffic commercial environments. Designed for indoor use and easy assembly, this versatile base pairs effortlessly with our Relic, Midtown, and Veneer tops-as well as most standard table tops-delivering a sturdy, stylish foundation for restaurants, cafes, and hospitality settings.


  • Bold A-Frame Design – The modern industrial silhouette of the Atlas base adds architectural style and strength to any indoor dining or bar area.
  • Durable Steel Construction – Built from rugged steel with a chip-resistant sand black powder-coated finish, Atlas delivers reliable performance in busy commercial settings.
  • Versatile Compatibility – Designed to pair seamlessly with BFM Seating’s Relic, Midtown, and Veneer tabletopsas well as most standard topsfor maximum design flexibility.
  • Built for Commercial Use – Perfect for restaurants, cafés, and lounges, this bar-height base is made to withstand years of high-traffic use while maintaining a sleek, polished look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.