Bali Bar Height End Base - Set of 2 - Zinc Plated Cast Iron Bottoms, Stainless Steel Columns
Mfr # PHTB0022WHT
Zoro # G516550065
product price:Â $280.99
/ea
Free Shipping & Returns
Key Features
Material
Powder Coated Metal
Length
41.75 in
Width
18.75 in
Color
White
Depth
22 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PHTB0022WHT
Zoro #
G516550065
UPC #
-
Country of Origin
China
Dimensions
Length
41.75 in
Width
18.75 in
Depth
22 in
Details
Material
Powder Coated Metal
Color
White
Description
Powder Coated White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.