Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bali Bar Height Table Base - Weighted Cast Aluminum - Powder Coated Silver

  • Mfr # PHTB2626SVT

  • Zoro # G616550095


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Length
41.75 in
Width
26 in
Color
Silver
Depth
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHTB2626SVT
Zoro #
G616550095
UPC #
-
Country of Origin
China

Dimensions

Length
41.75 in
Width
26 in
Depth
26 in

Details

Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.