Bali End Base - Set of 2 - Zinc Plated Cast Iron Bottoms, Stainless Steel Columns
Mfr # PHTB0022BL
Zoro # G916550153
product price:Â $248.99
/ea
Free Shipping & Returns
Key Features
Depth
22 in
Length
28.75 in
Width
18.75 in
Material
Powder Coated Metal
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PHTB0022BL
Zoro #
G916550153
UPC #
-
Country of Origin
China
Dimensions
Depth
22 in
Length
28.75 in
Width
18.75 in
Details
Material
Powder Coated Metal
Color
Black
Description
Powder Coated Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.