Shop BFM SEATING
See all product information
Create Account
Bali End Base - Set of 2 - Zinc Plated Cast Iron Bottoms, Stainless Steel Columns
- Mfr # PHTB0022WH
- Zoro # G916550016
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Width
18.75 in
Depth
22 in
Length
28.75 in
Material
Powder Coated Metal
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHTB0022WH
- Zoro #
- G916550016
- UPC #
- -
- Country of Origin
- China
- Material
- Powder Coated Metal
- Color
- White
Dimensions
- Width
- 18.75 in
- Depth
- 22 in
- Length
- 28.75 in
Description
Powder Coated White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.