Bali Folding Table Base - Weighted Cast Aluminum - Powder Coated Silver
- Mfr # PHTB2626SVF
- Zoro # G516550003
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Width
26 in
Length
28.5 in
Depth
26 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHTB2626SVF
- Zoro #
- G516550003
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 26 in
- Length
- 28.5 in
- Depth
- 26 in
Details
- Color
- Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.