Barnegat Bar Height Table 24in Round E-Coated, Powder Coated Micro-Mesh Steel - Black

  • Mfr # SU24RBL-T

  • Zoro # G616549877


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Material
Powder Coated Steel
Height
24 in
Length
42 in
Color
Black
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU24RBL-T
Zoro #
G616549877
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Length
42 in
Width
24 in

Details

Material
Powder Coated Steel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.