Barnegat Bar Height Table 30x30 E-Coated, Powder Coated Micro-Mesh Steel - Black - Umbrella hole

  • Mfr # SU3030BL-T

  • Zoro # G616549785


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Material
Powder Coated Steel
Height
30 in
Length
42 in
Color
Black
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SU3030BL-T
Zoro #
G616549785
UPC #
-
Country of Origin
China

Dimensions

Height
30 in
Length
42 in
Width
30 in

Details

Material
Powder Coated Steel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.