Barnegat Bar Height Table 36x36 E-Coated, Powder Coated Micro-Mesh Steel - Black - Umbrella hole
Mfr # SU3636BL-T
Zoro # G616549754
product price:Â $284.99
/ea
Free Shipping & Returns
Key Features
Height
36 in
Color
Black
Width
36 in
Length
42 in
Material
Powder Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SU3636BL-T
Zoro #
G616549754
UPC #
-
Country of Origin
China
Dimensions
Height
36 in
Width
36 in
Length
42 in
Details
Color
Black
Material
Powder Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.