Barnegat Bar Height Table 42in Round E-Coated, Powder Coated Micro-Mesh Steel - Black

  • Mfr # SU42RBL-T

  • Zoro # G116549742


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Powder Coated Steel
Width
42 in
Length
42 in
Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU42RBL-T
Zoro #
G116549742
UPC #
-
Country of Origin
China

Dimensions

Width
42 in
Length
42 in
Height
42 in

Details

Color
Black
Material
Powder Coated Steel

Description

Umbrella hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products