Barnegat Dining Height Table 24x32 E-Coated, Powder Coated Micro-Mesh Steel - Black - Umbrella hole

  • Mfr # SU2432BL‐D

  • Zoro # G816549868


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Width
32 in
Material
Powder Coated Steel
Height
24 in
Color
Black
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU2432BL‐D
Zoro #
G816549868
UPC #
-
Country of Origin
China

Dimensions

Width
32 in
Height
24 in
Length
30 in

Details

Material
Powder Coated Steel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products