Barnegat Dining Height Table 42in Round E-Coated, Powder Coated Micro-Mesh Steel
Mfr # SU42RBL-D
Zoro # G516549779
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Material
Powder Coated Steel
Height
42 in
Length
30 in
Width
42 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SU42RBL-D
Zoro #
G516549779
UPC #
-
Country of Origin
China
Dimensions
Height
42 in
Length
30 in
Width
42 in
Details
Material
Powder Coated Steel
Color
Black
Description
BlackUmbrella hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.