
Barrick Steel Wood Back Chair - Quick Ship Black Vinyl Seat, Autumn Ash Back - Clear Coat Finish
Mfr # 2165CBLV-AACL
Zoro # G216477280
product price:Â $186.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Black
Height (In.)
32.5 in
Depth (In.)
19 in
Width (In.)
17.25 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2165CBLV-AACL
Zoro #
G216477280
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
32.5 in
Depth (In.)
19 in
Width (In.)
17.25 in
Seat Width
17 in
Seat Depth
16.5 in
Seat Height
17.5 in
Details
Item
Chair
Color
Black
Material
Steel
Frame Color
Clear Coat
Description
This sturdy and stylish chair is built to withstand the toughest food service environments. Constructed of welded steel with a beautiful and durable Clear Coat finish, it features an Autumn Ash back and an upholstered Quick-Ship Black vinyl seat. Legs are capped with durable plastic glides that protect floors from scuff marks and allow for a smooth glide, helping to keep loud, unwanted noise to a minimum.
- Durable clear coat metal frame for years of service.
- Classic ladderback design will never go out of style.
- 250 lb. weight capacity
- Indoor use only
- Restaurant quality construction
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.