Barrick Steel Wood Back Chair - Quick Ship Black Vinyl Seat, Autumn Ash Back - Clear Coat Finish

  • Mfr # 2165CVNS004-AACL

  • Zoro # G016477091


product price:  $198.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Dark Brown
Width (In.)
17.25 in
Depth (In.)
19 in
Height (In.)
32.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2165CVNS004-AACL
Zoro #
G016477091
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
17.25 in
Depth (In.)
19 in
Height (In.)
32.5 in
Seat Height
17.5 in
Seat Width
17 in
Seat Depth
16.5 in

Details

Item
Chair
Material
Steel
Color
Dark Brown
Frame Color
Clear Coat

Description

This sturdy and stylish Chair is built to withstand the toughest food service environments. Constructed of welded steel with a beautiful and durable Clear Coat finish, it features an Autumn Ash back and an upholstered Grade 1 vinyl seat. Legs are capped with durable plastic glides that protect floors from scuff marks and allow for a smooth glide, helping to keep loud, unwanted noise to a minimum.


  • Durable clear coat metal frame for years of service.
  • Classic ladderback design will never go out of style.
  • 250 lb. weight capacity
  • Indoor use only
  • Restaurant quality construction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.