Zoro Homepage

Beachcomber-Bali 32x32 Dining Height Table - Powder Coated

  • Mfr # PHB3232BL-2626BL

  • Zoro # G216550167


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Length
30 in
Width
32 in
Color
Black
Material
Powder Coated Aluminum
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHB3232BL-2626BL
Zoro #
G216550167
UPC #
-
Country of Origin
China

Dimensions

Length
30 in
Width
32 in
Height
32 in

Details

Color
Black
Material
Powder Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.