Beachcomber-Bali 32x32 Dining Height Table - Powder Coated
Mfr # PHB3232BY-2626BY
Zoro # G216550112
product price: $505.99
/ea
Free Shipping & Returns
Key Features
Height
32 in
Material
Powder Coated Aluminum
Length
30 in
Width
32 in
Color
Berry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHB3232BY-2626BY
Zoro #
G216550112
UPC #
-
Country of Origin
China
Dimensions
Height
32 in
Length
30 in
Width
32 in
Details
Material
Powder Coated Aluminum
Color
Berry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.