Zoro Homepage

Beachcomber-Bali 36x36 Bar Height Table - Powder Coated

  • Mfr # PHB3636WH-2626WHT

  • Zoro # G316550128


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Height
36 in
Length
42 in
Color
White
Material
Powder Coated Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHB3636WH-2626WHT
Zoro #
G316550128
UPC #
-
Country of Origin
China

Dimensions

Width
36 in
Height
36 in
Length
42 in

Details

Color
White
Material
Powder Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.