Zoro Homepage

Beachcomber-Bali End 32x48 Bar Height Table - Powder Coated Black

  • Mfr # PHB3248BLU-0022BLT

  • Zoro # G916549843


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Height
32 in
Width
48 in
Color
Black
Material
Powder Coated Aluminum
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHB3248BLU-0022BLT
Zoro #
G916549843
UPC #
-
Country of Origin
China

Dimensions

Height
32 in
Width
48 in
Length
42 in

Details

Color
Black
Material
Powder Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.