Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beachcomber Bistro Table

  • Mfr # PHB2432WH-2626WH

  • Zoro # G516549755


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
30 in
Material
Powder Coated Aluminum
Width
32 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHB2432WH-2626WH
Zoro #
G516549755
UPC #
-
Country of Origin
China

Dimensions

Length
30 in
Width
32 in
Height
24 in

Details

Color
White
Material
Powder Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.