Zoro Homepage

Beachcomber-Margate 24x32 Bar Height Table - Powder Coated

  • Mfr # PHB2432BL-18SQBLT

  • Zoro # G316550081


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Material
Powder Coated Aluminum
Width
32 in
Color
Black
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHB2432BL-18SQBLT
Zoro #
G316550081
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Width
32 in
Length
42 in

Details

Material
Powder Coated Aluminum
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.