Zoro Homepage

Beachcomber-Margate 24x32 Bar Height Table - Powder Coated

  • Mfr # PHB2432BY-18SQBYT

  • Zoro # G216549871


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Color
Berry
Width
32 in
Height
24 in
Material
Powder Coated Aluminum
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHB2432BY-18SQBYT
Zoro #
G216549871
UPC #
-
Country of Origin
China

Dimensions

Width
32 in
Height
24 in
Length
42 in

Details

Color
Berry
Material
Powder Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.