Beachcomber-Margate 36in Square White Aluminum Dining Height Outdoor / Indoor Table

  • Mfr # PHB3636WHU-20SQWHU

  • Zoro # G416550103


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Height
36 in
Color
White
Length
30 in
Width
36 in
Material
Powder Coated Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHB3636WHU-20SQWHU
Zoro #
G416550103
UPC #
-
Country of Origin
China

Dimensions

Height
36 in
Length
30 in
Width
36 in

Details

Color
White
Material
Powder Coated Aluminum

Description

With Square Base And Umbrella Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.