Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beachcomber Square 32in L x 32in W Table

  • Mfr # PHB3232BYU-18SQBYU

  • Zoro # G716550070


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Height
32 in
Material
Powder Coated Aluminum
Width
32 in
Color
Berry
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHB3232BYU-18SQBYU
Zoro #
G716550070
UPC #
-
Country of Origin
China

Dimensions

Height
32 in
Width
32 in
Length
30 in

Details

Material
Powder Coated Aluminum
Color
Berry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.