Belmar 82in Outdoor Sectional Sofa with Sunbrella Cushions, Sand Black Frame

  • Mfr # PH6101BL-57012

  • Zoro # G416550172


product price:  $2,832.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
28.25 in
Overall Width
82 in
Color
Cloud
Material
Powder Coated Aluminum
Overall Length
25.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH6101BL-57012
Zoro #
G416550172
UPC #
-
Country of Origin
China

Dimensions

Overall Height
28.25 in
Overall Width
82 in
Overall Length
25.75 in

Details

Color
Cloud
Material
Powder Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.