Belmar 82in Outdoor Sectional Sofa with Sunbrella Cushions, Soft Gray Frame

  • Mfr # PH6101SG-14091

  • Zoro # G116550021


product price: $2,832.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Skyline
Overall Length
25.75 in
Overall Height
28.25 in
Material
Powder Coated Aluminum
Overall Width
82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH6101SG-14091
Zoro #
G116550021
UPC #
-
Country of Origin
China

Dimensions

Overall Length
25.75 in
Overall Height
28.25 in
Overall Width
82 in

Details

Color
Skyline
Material
Powder Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products