Belmar Armchair with Sunbrella cushions, Soft Gray Frame

  • Mfr # PH6102SG-57015

  • Zoro # G816549950


product price: $991.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Powder Coated Aluminum
Color
Fawn
Overall Height
28.25 in
Overall Length
25.75 in
Overall Width
28.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH6102SG-57015
Zoro #
G816549950
UPC #
-
Country of Origin
China

Dimensions

Overall Height
28.25 in
Overall Length
25.75 in
Overall Width
28.25 in

Details

Material
Powder Coated Aluminum
Color
Fawn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.