Zoro Homepage

Belmar Armless Middle Sofa Section with Sunbrella cushions, Sand Black Frame

  • Mfr # PH6101BL-M-14106

  • Zoro # G816550109


product price: $855.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Overall Length
25.75 in
Color
Seasalt
Overall Height
28.25 in
Material
Powder Coated Aluminum
Overall Width
25.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH6101BL-M-14106
Zoro #
G816550109
UPC #
-
Country of Origin
China

Dimensions

Overall Length
25.75 in
Overall Height
28.25 in
Overall Width
25.5 in

Details

Color
Seasalt
Material
Powder Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.