Belmar Armless Middle Sofa Section with Sunbrella cushions, Soft Gray Frame
Mfr # PH6101SG-M-14106
Zoro # G416549923
product price: $855.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Overall Height
28.25 in
Overall Width
25.5 in
Overall Length
25.75 in
Color
Seasalt
Material
Powder Coated Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH6101SG-M-14106
Zoro #
G416549923
UPC #
-
Country of Origin
China
Dimensions
Overall Height
28.25 in
Overall Width
25.5 in
Overall Length
25.75 in
Details
Color
Seasalt
Material
Powder Coated Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.