Belmar Inlay End Table
Mfr # PH6105CR-WH
Zoro # G116549889
product price: $366.99
/ea
Free Shipping & Returns
Key Features
Length
16 in
Width
21.5 in
Color
White
Height
21.5 in
Material
Powder Coated Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH6105CR-WH
Zoro #
G116549889
UPC #
-
Country of Origin
China
Dimensions
Length
16 in
Width
21.5 in
Height
21.5 in
Details
Color
White
Material
Powder Coated Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.