Zoro Homepage

Belmar Inlay End Table

  • Mfr # PH6105PR-BL

  • Zoro # G516549823


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Powder Coated Aluminum
Height
21.5 in
Width
21.5 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH6105PR-BL
Zoro #
G516549823
UPC #
-
Country of Origin
China

Dimensions

Height
21.5 in
Width
21.5 in
Length
16 in

Details

Color
Black
Material
Powder Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.