Zoro Homepage

Belmar Left Arm Sofa Section with Sunbrella cushions, Soft Gray Frame

  • Mfr # PH6101SG-L-57014

  • Zoro # G016550060


product price: $988.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
Powder Coated Aluminum
Overall Length
25.75 in
Overall Height
28.25 in
Color
Java
Overall Width
28.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH6101SG-L-57014
Zoro #
G016550060
UPC #
-
Country of Origin
China

Dimensions

Overall Length
25.75 in
Overall Height
28.25 in
Overall Width
28.25 in

Details

Material
Powder Coated Aluminum
Color
Java

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.