Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belmar Outdoor Ottoman with Sunbrella Cushion, Sand Black Frame

  • Mfr # PH6106BL-14059

  • Zoro # G116550083


product price: $684.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Haze
Overall Width
27.5 in
Overall Height
25.5 in
Material
Powder Coated Aluminum
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH6106BL-14059
Zoro #
G116550083
UPC #
-
Country of Origin
China

Dimensions

Overall Width
27.5 in
Overall Height
25.5 in
Overall Length
12 in

Details

Color
Haze
Material
Powder Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.