Belmar Outdoor Ottoman with Sunbrella Cushion, Sand Black Frame
Mfr # PH6106BL-14106
Zoro # G616550040
product price: $684.99
/eaKey Features
Material
Powder Coated Aluminum
Overall Length
12 in
Overall Height
25.5 in
Overall Width
27.5 in
Color
Seasalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH6106BL-14106
Zoro #
G616550040
UPC #
-
Country of Origin
China
Dimensions
Overall Length
12 in
Overall Height
25.5 in
Overall Width
27.5 in
Details
Material
Powder Coated Aluminum
Color
Seasalt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.