Belmar Outdoor Ottoman with Sunbrella Cushion, Soft Gray Frame

  • Mfr # PH6106SG-14066

  • Zoro # G416549817


product price: $684.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Powder Coated Aluminum
Color
Abyss
Overall Length
12 in
Overall Width
27.5 in
Overall Height
25.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH6106SG-14066
Zoro #
G416549817
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
27.5 in
Overall Height
25.5 in

Details

Material
Powder Coated Aluminum
Color
Abyss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.