Shop BFM SEATING
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Belmar Right Arm Sofa Section with Sunbrella cushions, Soft Gray Frame
- Mfr # PH6101SG-R-14086
- Zoro # G416550219
product price:Â
$
988.99
/ea
Key Features
Color
Tamale
Material
Powder Coated Aluminum
Overall Length
25-3/4 in
Overall Height
28-1/4 in
Overall Width
28-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PH6101SG-R-14086
- Zoro #
- G416550219
- UPC #
- -
- Country of Origin
- China
- Color
- Tamale
- Material
- Powder Coated Aluminum
Dimensions
- Overall Length
- 25-3/4 in
- Overall Height
- 28-1/4 in
- Overall Width
- 28-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.