Zoro Homepage

Bolt Down Table Base - Dining Height - 3in Column

  • Mfr # TB-BD

  • Zoro # G716477650


product price: $47.29
/ea

Key Features

Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-BD
Zoro #
G716477650
UPC #
-
Country of Origin
China

Details

Material
Steel
Color
Black

Description

Upgrade any indoor dining, counter, or bar space with our commercial-grade Bolt-Down Table Bases-engineered for sleek style and secure stability. Featuring a durable black wrinkle powder coat finish, each base includes a robust 3in column, an 8in stamped steel cover plate, and a wide 11.8in x 11.8in top spider to ensure maximum support for a variety of tabletops. The bolt-down design provides a permanent, space-saving solution ideal for high-traffic restaurant and hospitality settings, delivering long-term performance with a clean, modern look.


  • Heavy-duty welded steel construction ensures long-term stability in high-traffic indoor spaces
  • Large 11.75" x 11.75" top plate offers excellent support for various tabletop sizes
  • Available in dining, counter, and bar heights to suit a range of seating layouts
  • Bolt-down design with ADA capabilities delivers a secure, accessible solution for commercial interiors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.