Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bristol Barstool - Grade 4 Upholstered Seat & Back - Steel Frame - Sand Black Finish

  • Mfr # 4301BSTT002-SB

  • Zoro # G016477008


product price: $302.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
43.75 in
Overall Width
17.25 in
Material
Steel
Frame Color
Sand Black
Seat Width
17.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4301BSTT002-SB
Zoro #
G016477008
UPC #
-
Country of Origin
China

Dimensions

Overall Height
43.75 in
Overall Width
17.25 in
Seat Width
17.25 in
Seat Height
30.5 in
Depth
18 in
Seat Depth
16.5 in

Details

Color
Burlap
Material
Steel
Item
Barstool
Frame Color
Sand Black

Description

The Bristol barstool combines clean lines and practical durability for a stylish addition to any restaurant or bar. Upholstered in a textured, easy-to-maintain Grade 4 Vinyl, it offers excellent stain resistance and performance in high-traffic settings. The sleek steel frame, finished in Sand Black, delivers a modern look along with the strength required for commercial use.


  • Contemporary steel frame design in an attractive Sand Black finish
  • Grade 4 Vinyl offers exceptional durability and superior stain resistance
  • Built to stand up to heavy commercial use
  • Made for indoor use only
  • 250 lb. weight capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.