Shop BFM SEATING
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bristol Barstool - Grade 4 Upholstered Seat & Back - Steel Frame - Sand Black Finish
- Mfr # 4301BSTT014-SB
- Zoro # G516477690
product price:Â
$
302.99
/ea
Key Features
Overall Height
43.75 in
Overall Width
17.25 in
Material
Steel
Frame Color
Sand Black
Seat Width
17.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4301BSTT014-SB
- Zoro #
- G516477690
- UPC #
- -
- Country of Origin
- China
- Color
- OXFORD
- Material
- Steel
- Frame Color
- Sand Black
- Item
- Barstool
Dimensions
- Overall Height
- 43.75 in
- Overall Width
- 17.25 in
- Seat Width
- 17.25 in
- Seat Depth
- 16.5 in
- Depth
- 18 in
- Seat Height
- 30.5 in
Description
The Bristol barstool combines clean lines and practical durability for a stylish addition to any restaurant or bar. Upholstered in a textured, easy-to-maintain Grade 4 Vinyl, it offers excellent stain resistance and performance in high-traffic settings. The sleek steel frame, finished in Sand Black, delivers a modern look along with the strength required for commercial use.
- Contemporary steel frame design in an attractive Sand Black finish
- Grade 4 Vinyl offers exceptional durability and superior stain resistance
- Built to stand up to heavy commercial use
- Made for indoor use only
- 250 lb. weight capacity
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.