
Bristol Barstool - Grade 4 Upholstered Seat & Back - Steel Frame - Sand Black Finish
Mfr # 4301BSTT022-SB
Zoro # G916477467
product price: $302.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Width
17.25 in
Overall Height
43.75 in
Material
Steel
Seat Height
30.5 in
Frame Color
Sand Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4301BSTT022-SB
Zoro #
G916477467
UPC #
-
Country of Origin
China
Dimensions
Overall Width
17.25 in
Overall Height
43.75 in
Seat Height
30.5 in
Seat Depth
16.5 in
Depth
18 in
Seat Width
17.25 in
Details
Material
Steel
Color
Tobacco
Frame Color
Sand Black
Item
Barstool
Description
The Bristol barstool combines clean lines and practical durability for a stylish addition to any restaurant or bar. Upholstered in a textured, easy-to-maintain Grade 4 Vinyl, it offers excellent stain resistance and performance in high-traffic settings. The sleek steel frame, finished in Sand Black, delivers a modern look along with the strength required for commercial use.
- Contemporary steel frame design in an attractive Sand Black finish
- Grade 4 Vinyl offers exceptional durability and superior stain resistance
- Built to stand up to heavy commercial use
- Made for indoor use only
- 250 lb. weight capacity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.