
Bristol Swivel Barstool - Grade 4 Upholstered Seat & Back - Steel Frame - Sand Black Finish
Mfr # 4301SSTT001-SB
Zoro # G116477618
product price:Â $309.99
/eaKey Features
Material
Steel
Overall Width
17.25 in
Overall Height
42.5 in
Seat Width
17.25 in
Frame Color
Sand Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4301SSTT001-SB
Zoro #
G116477618
UPC #
-
Country of Origin
China
Dimensions
Overall Width
17.25 in
Overall Height
42.5 in
Seat Width
17.25 in
Depth
17.75 in
Seat Depth
16.5 in
Seat Height
30.5 in
Details
Material
Steel
Color
Bamboo
Frame Color
Sand Black
Item
Swivel Barstool
Description
The Bristol swivel barstool combines clean lines and practical durability for a stylish addition to any restaurant or bar. Upholstered in a textured, easy-to-maintain Grade 4 Vinyl, it offers excellent stain resistance and performance in high-traffic settings. The sleek steel frame, finished in Sand Black, delivers a modern look along with the strength required for commercial use.
- Contemporary steel frame design in an attractive Sand Black finish
- Grade 4 Vinyl offers exceptional durability and superior stain resistance
- Built to stand up to heavy commercial use
- Made for indoor use only
- 250 lb. weight capacity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.