Zoro Homepage

Cancun Wicker Outdoor Booth Bench

  • Mfr # PH7100JV

  • Zoro # G816550031


product price: $963.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Depth
24 in
Color
Brown
Material
Synthetic Wicker
Width (In.)
48 in
Length
37.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH7100JV
Zoro #
G816550031
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
24 in
Width (In.)
48 in
Length
37.5 in

Details

Color
Brown
Material
Synthetic Wicker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.