Zoro Homepage

Cantilever Table Base - 22in Bracket - Gloss Black Finish

  • Mfr # TB-C22

  • Zoro # G616477569


product price: $77.69
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-C22
Zoro #
G616477569
UPC #
-
Country of Origin
China

Details

Color
Black
Material
Steel

Description

Create a sleek, space-saving dining solution with our Cantilever Wall Mount table base, designed to free up valuable floor space while delivering strong, stable support. Finished in a modern Sand Black powder coat, this wall-mounted base is perfect for streamlined restaurant and hospitality layouts. For longer table lengths, a coordinating pin leg is required to maintain proper balance and support. Ideal for indoor use, the Cantilever Wall Mount brings both form and function to your commercial interior.


  • Heavy-duty welded steel construction ensures long-term stability in high-traffic indoor spaces
  • Clean Powder Coat Finish – A resilient powder-coated surface offers scratch resistance and a sleek, professional look for indoor environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.