Zoro Homepage

Cayman Armchair - Black flat rope, Black powder coat aluminum, ganging bracket

  • Mfr # PHPABLBL-5487

  • Zoro # G216550198


product price: $1,233.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Height
31.5 in
Color
Black
Overall Width
31.5 in
Material
Powder Coated Aluminum
Overall Length
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHPABLBL-5487
Zoro #
G216550198
UPC #
-
Country of Origin
China

Dimensions

Overall Height
31.5 in
Overall Width
31.5 in
Overall Length
27.5 in

Details

Color
Black
Material
Powder Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.