Cayman Corner Sofa - Medium Gray flat rope, White powder coat aluminum, ganging bracket
Mfr # PHPCGRWH-5487
Zoro # G816550000
product price: $1,407.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Overall Height
31 in
Overall Length
27.5 in
Material
Powder Coated Aluminum
Overall Width
31 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHPCGRWH-5487
Zoro #
G816550000
UPC #
-
Country of Origin
China
Dimensions
Overall Height
31 in
Overall Length
27.5 in
Overall Width
31 in
Details
Material
Powder Coated Aluminum
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.